Shop INSIZE
See all product information
Create Account
Micrometer, +/-3 Mum, Digital, IP65
- Mfr # 3101-100AJ
- Zoro # G323744350
product price:Â
$
317.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operation Type
Digital
Coolant Resistant
Yes
IP Rating
IP65
Rotating Spindle
No
Spindle Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3101-100AJ
- Zoro #
- G323744350
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Operation Type
- Digital
- Coolant Resistant
- Yes
- IP Rating
- IP65
- Rotating Spindle
- No
- Spindle Material
- Carbide
- Thimble Type
- Ratchet
- Anvil Shape
- Spherical
- Included Certification
- Certificate of Inspection
- Accuracy
- +/-3 micron m
- Includes
- Spherical Anvil
- Millimeters Measured - Maximum
- 100 mm
- Millimeters Measured - Minimum
- 75 mm
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Data Output Type
- Cable
- Resolution
- 0.00005 in/0.001 mm
- Anvil Material
- Carbide
- Spindle Shape
- Flat
Dimensions
- Spindle Diameter1
- 6.5 mm
- Dimension Type
- Inch/Metric
Description
Digital Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/-3 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.