Micrometer, Digital, IP65, 1" MAX
- Mfr # 3112-25FEWL
- Zoro # G324778781
product price:Â
$
320.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spindle Material
Carbide
Dimension Type
Inch/Metric
Millimeters Measured - Maximum
25 mm
Included Certification
Certificate of Inspection
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-25FEWL
- Zoro #
- G324778781
- UPC #
- -
- Country of Origin
- China
- Spindle Material
- Carbide
- Millimeters Measured - Maximum
- 25 mm
- Included Certification
- Certificate of Inspection
- IP Rating
- IP65
- Inches Measured - Maximum
- 1 in
- Spindle Shape
- Flat
- Coolant Resistant
- Yes
- Resolution
- 0.00005 in/0.001 mm
- Operation Type
- Digital
- Rotating Spindle
- No
- Millimeters Measured - Minimum
- 0 mm
- Inches Measured - Minimum
- 0 in
- Item
- Digital Outside Micrometers
- Accuracy
- +/-0.00010 in
- Data Output Type
- Wireless with Transmitter
- Thimble Type
- Ratchet
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00010 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.