Micrometer, Digital, IP65, 3" MAX
- Mfr # 3101-753A
- Zoro # G323744251
product price:Â
$
790.99
/ea of 3, $263.66/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
IP Rating
IP65
Anvil Shape
Spherical
Spindle Diameter1
6.5 mm
Resolution
0.00005 in/0.001 mm
Operation Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3101-753A
- Zoro #
- G323744251
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- IP Rating
- IP65
- Anvil Shape
- Spherical
- Resolution
- 0.00005 in/0.001 mm
- Operation Type
- Digital
- Inches Measured - Maximum
- 3 in
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Thimble Type
- Ratchet
- Anvil Material
- Carbide
- Coolant Resistant
- Yes
- Data Output Type
- Cable
- Spindle Material
- Carbide
- Included Certification
- Certificate of Inspection
- Includes
- Spherical Anvil
- Millimeters Measured - Minimum
- 0 mm
- Inches Measured - Minimum
- 0 in
- Accuracy
- +/-2 to +/-3 micron m
- Spindle Shape
- Flat
- Rotating Spindle
- No
- Millimeters Measured - Maximum
- 75 mm
- Case Type
- Case
Dimensions
- Spindle Diameter1
- 6.5 mm
- Dimension Type
- Inch/Metric
Description
Digital Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 to +/-3 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Case Included Yes, Case Type Case, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.