Shop INSIZE
See all product information
Create Account
Micrometer, Digital, IP65, 3" MAX
- Mfr # 3112-33EWL
- Zoro # G024778784
product price:Â
$
943.99
/ea of 3, $314.66/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rotating Spindle
No
Included Certification
Certificate of Inspection
IP Rating
IP65
Millimeters Measured - Maximum
75 mm
Coolant Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-33EWL
- Zoro #
- G024778784
- UPC #
- -
- Country of Origin
- China
- Rotating Spindle
- No
- Included Certification
- Certificate of Inspection
- IP Rating
- IP65
- Millimeters Measured - Maximum
- 75 mm
- Coolant Resistant
- Yes
- Data Output Type
- Wireless with Transmitter
- Millimeters Measured - Minimum
- 0 mm
- Item
- Digital Outside Micrometers
- Spindle Shape
- Flat
- Accuracy
- +/-0.00010 in to +/-0.00015 in
- Spindle Material
- Carbide
- Inches Measured - Maximum
- 3 in
- Resolution
- 0.00005 in/0.001 mm
- Operation Type
- Digital
- Thimble Type
- Ratchet
- Inches Measured - Minimum
- 0 in
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00010 in to +/-0.00015 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.