Shop INSIZE
See all product information
Create Account
Micrometer, Digital, IP65, 6" MAX
- Mfr # 3101-1506A
- Zoro # G423744274
product price:Â
$
1,859.99
/ea of 6, $310.00/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch/Metric
Accuracy
+/-2 to +/-3 micron m
Anvil Shape
Spherical
Spindle Diameter1
6.5 mm
Thimble Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3101-1506A
- Zoro #
- G423744274
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Accuracy
- +/-2 to +/-3 micron m
- Anvil Shape
- Spherical
- Thimble Type
- Ratchet
- Included Certification
- Certificate of Inspection
- Includes
- Spherical Anvil
- Inches Measured - Maximum
- 6 in
- Spindle Shape
- Flat
- Rotating Spindle
- No
- Spindle Material
- Carbide
- Operation Type
- Digital
- Millimeters Measured - Maximum
- 150 mm
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Case Type
- Case
- IP Rating
- IP65
- Anvil Material
- Carbide
- Millimeters Measured - Minimum
- 0 mm
- Coolant Resistant
- Yes
- Data Output Type
- Cable
- Inches Measured - Minimum
- 0 in
- Resolution
- 0.00005 in/0.001 mm
Dimensions
- Dimension Type
- Inch/Metric
- Spindle Diameter1
- 6.5 mm
Description
Digital Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 to +/-3 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Case Included Yes, Case Type Case, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.