Micrometer, Digital, IP65, 6" MAX
- Mfr # 3112-150EWL
- Zoro # G724778770
product price:Â
$
440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inches Measured - Minimum
5 in
Thimble Type
Ratchet
Rotating Spindle
No
Spindle Material
Carbide
Operation Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3112-150EWL
- Zoro #
- G724778770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
Details
- Inches Measured - Minimum
- 5 in
- Thimble Type
- Ratchet
- Rotating Spindle
- No
- Spindle Material
- Carbide
- Operation Type
- Digital
- Resolution
- 0.00005 in/0.001 mm
- Millimeters Measured - Maximum
- 150 mm
- Millimeters Measured - Minimum
- 125 mm
- Inches Measured - Maximum
- 6 in
- Included Certification
- Certificate of Inspection
- Coolant Resistant
- Yes
- Accuracy
- +/-0.00015 in
- Spindle Shape
- Flat
- Data Output Type
- Wireless with Transmitter
- IP Rating
- IP65
- Item
- Digital Outside Micrometers
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.