Shop INSIZE
See all product information
Create Account
Micrometer, Digital, IP65, 8" MAX
- Mfr # 3112-200EWL
- Zoro # G524778772
product price:Â
$
499.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operation Type
Digital
Thimble Type
Ratchet
Millimeters Measured - Minimum
175 mm
Spindle Material
Carbide
Accuracy
+/-0.0002 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-200EWL
- Zoro #
- G524778772
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Outside Micrometers
- Operation Type
- Digital
- Thimble Type
- Ratchet
- Millimeters Measured - Minimum
- 175 mm
- Spindle Material
- Carbide
- Accuracy
- +/-0.0002 in
- IP Rating
- IP65
- Rotating Spindle
- No
- Resolution
- 0.00005 in/0.001 mm
- Data Output Type
- Wireless with Transmitter
- Millimeters Measured - Maximum
- 200 mm
- Included Certification
- Certificate of Inspection
- Coolant Resistant
- Yes
- Inches Measured - Minimum
- 7 in
- Spindle Shape
- Flat
- Inches Measured - Maximum
- 8 in
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.