Zoro Homepage

Micrometer Head, Carbide Spindle Material

  • Mfr # 6381-25W

  • Zoro # G6880443


product price: $59.59
/ea

Key Features

Resolution
0.01mm
Range
0 to 25mm
Includes
Hard Plastic Case
Spindle
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6381-25W
Zoro #
G6880443
UPC #
-
Country of Origin
China

Dimensions

Mounting Hub Dia.
1/2 in
Spindle Diameter
1/4 in
Dimension Type
Metric
Mouting Hub Diameter
1/2 in
Spindle Diameter1
1/4 in

Details

Item
Micrometer Head
Resolution
0.01mm
Range
0 to 25mm
Includes
Hard Plastic Case
Spindle
Flat
Thimble
Ratchet
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Spindle Material
Carbide
Long Form Calibration Certificate
No
Case Type
Plastic
Case Included
Yes
Minimum Measurement - mm
0 mm
Spindle Shape
Flat
Operation Type
Mechanical
Accuracy
0.003 mm
Maximum Measurement - mm
25 mm
Thimble Type
Ratchet
Rotating Spindle
Yes
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm

Description

Mechanical Micrometer Head, Range 0 mm to 25 mm, Resolution 0.01 mm, Accuracy 0.003 mm, Dimension Type Metric, Mouting Hub Diameter 1/2 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Ratchet, Case Included Yes, Includes Hard Plastic Case, Long Form Calibration Certificate No, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Spindle Diameter 1/4 in, Spindle Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.