Zoro Homepage

Micrometer Setting Standard, 11"dia., 11"L

  • Mfr # 6311-11

  • Zoro # G2548773


product price: $43.89
/ea

Key Features

For Use With
Micrometers
Number of Pieces
1
End Shape
Flat
Rod Style
Rod with Grip
Accuracy
+/-0.00026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-11
Zoro #
G2548773
UPC #
-
Country of Origin
China

Dimensions

Length
11 in
Dimension Type
Inch
Included Lengths
11 in
Diameter
0.315 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
Number of Pieces
1
End Shape
Flat
Rod Style
Rod with Grip
Accuracy
+/-0.00026 in

Description

Micrometer Setting Standard, Accuracy +/-0.00026 in, Diameter 0.315 in, Dimension Type Inch, End Shape Flat, Included Lengths 11 in, Length 11 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.