Micrometer Setting Standard, 12"dia., 12"L
Mfr # 6311-12
Zoro # G6523881
product price: $87.69
/ea
Free Shipping & Returns
Key Features
For Use With
Micrometers
Accuracy
+/-0.00028 in
End Shape
Round
Diameter
0.63 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311-12
Zoro #
G6523881
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.63 in
Dimension Type
Inch
Included Lengths
12 in
Length
12 in
Details
Item
Micrometer Setting Standard
For Use With
Micrometers
Accuracy
+/-0.00028 in
End Shape
Round
Number of Pieces
1
Rod Style
Rod with Grip
Description
Micrometer Setting Standard, Accuracy +/-0.00028 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 12 in, Length 12 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.