Zoro Homepage

Micrometer Setting Standard, 13"dia., 13"L

  • Mfr # 6311-13

  • Zoro # G2549010


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
Micrometers
End Shape
Round
Length
13 in
Number of Pieces
1
Accuracy
+/-0.00030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-13
Zoro #
G2549010
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Dimension Type
Inch
Diameter
0.63 in
Included Lengths
13 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
End Shape
Round
Number of Pieces
1
Accuracy
+/-0.00030 in
Rod Style
Rod with Grip

Description

Micrometer Setting Standard, Accuracy +/-0.00030 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 13 in, Length 13 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.