Zoro Homepage

Micrometer Setting Standard, 17"dia., 17"L

  • Mfr # 6311-17

  • Zoro # G6564877


product price: $94.69
/ea
Free Shipping & Returns

Key Features

For Use With
Micrometers
Dimension Type
Inch
Diameter
0.63 in
Accuracy
+/-0.00037 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-17
Zoro #
G6564877
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Diameter
0.63 in
Length
17 in
Included Lengths
17 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
Accuracy
+/-0.00037 in
Rod Style
Rod with Grip
End Shape
Round
Number of Pieces
1

Description

Micrometer Setting Standard, Accuracy +/-0.00037 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 17 in, Length 17 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.