Micrometer Setting Standard, 18"dia., 18"L
Mfr # 6311-18
Zoro # G6532421
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Use With
Micrometers
Included Lengths
18 in
End Shape
Round
Number of Pieces
1
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311-18
Zoro #
G6532421
UPC #
-
Country of Origin
China
Dimensions
Included Lengths
18 in
Dimension Type
Inch
Diameter
0.63 in
Length
18 in
Details
Item
Micrometer Setting Standard
For Use With
Micrometers
End Shape
Round
Number of Pieces
1
Accuracy
+/-0.00039 in
Rod Style
Rod with Grip
Description
Micrometer Setting Standard, Accuracy +/-0.00039 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 18 in, Length 18 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.