Micrometer Setting Standard, 19"dia., 19"L
Mfr # 6311-19
Zoro # G6555269
product price: $94.49
/ea
Free Shipping & Returns
Key Features
For Use With
Micrometers
Dimension Type
Inch
Rod Style
Rod with Grip
Accuracy
+/-0.00041 in
End Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311-19
Zoro #
G6555269
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Diameter
0.63 in
Length
19 in
Included Lengths
19 in
Details
Item
Micrometer Setting Standard
For Use With
Micrometers
Rod Style
Rod with Grip
Accuracy
+/-0.00041 in
End Shape
Round
Number of Pieces
1
Description
Micrometer Setting Standard, Accuracy +/-0.00041 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 19 in, Length 19 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.