Zoro Homepage

Micrometer Setting Standard, 21"dia., 21"L

  • Mfr # 6311-21

  • Zoro # G2549178


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Micrometers
Accuracy
+/-0.00045 in
Diameter
0.63 in
Rod Style
Rod with Grip
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-21
Zoro #
G2549178
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.63 in
Dimension Type
Inch
Included Lengths
21 in
Length
21 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
Accuracy
+/-0.00045 in
Rod Style
Rod with Grip
Number of Pieces
1
End Shape
Round

Description

Micrometer Setting Standard, Accuracy +/-0.00045 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 21 in, Length 21 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.