Zoro Homepage

Micrometer Setting Standard, 25"dia., 25"L

  • Mfr # 6311-25

  • Zoro # G6563230


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
Micrometers
Number of Pieces
1
Dimension Type
Inch
Accuracy
+/-0.00053 in
End Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-25
Zoro #
G6563230
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Included Lengths
25 in
Diameter
0.63 in
Length
25 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
Number of Pieces
1
Accuracy
+/-0.00053 in
End Shape
Round
Rod Style
Rod with Grip

Description

Micrometer Setting Standard, Accuracy +/-0.00053 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 25 in, Length 25 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.