Micrometer Setting Standard, 27"dia., 27"L
Mfr # 6311-27
Zoro # G6575368
product price: $122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Micrometers
Included Lengths
27 in
Dimension Type
Inch
Length
27 in
End Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311-27
Zoro #
G6575368
UPC #
-
Country of Origin
China
Dimensions
Included Lengths
27 in
Dimension Type
Inch
Length
27 in
Diameter
0.63 in
Details
Item
Micrometer Setting Standard
For Use With
Micrometers
End Shape
Round
Accuracy
+/-0.00057 in
Rod Style
Rod with Grip
Number of Pieces
1
Description
Micrometer Setting Standard, Accuracy +/-0.00057 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 27 in, Length 27 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.