Zoro Homepage

Micrometer Setting Standard, 3" dia., 3" L

  • Mfr # 6311-3

  • Zoro # G2549187


product price: $16.69
/ea

Key Features

For Use With
Micrometers
Dimension Type
Inch
Accuracy
+/-0.00010 in
Diameter
0.276 in
End Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-3
Zoro #
G2549187
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Diameter
0.276 in
Length
3 in
Included Lengths
3 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
Accuracy
+/-0.00010 in
End Shape
Flat
Number of Pieces
1
Rod Style
Rod with Grip

Description

Micrometer Setting Standard, Accuracy +/-0.00010 in, Diameter 0.276 in, Dimension Type Inch, End Shape Flat, Included Lengths 3 in, Length 3 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.