Zoro Homepage

Micrometer Setting Standard, 33"dia., 33"L

  • Mfr # 6311-33

  • Zoro # G6570282


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Micrometers
End Shape
Round
Rod Style
Rod with Grip
Number of Pieces
1
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-33
Zoro #
G6570282
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Included Lengths
33 in
Dimension Type
Inch
Diameter
0.63 in

Details

Item
Micrometer Setting Standard
For Use With
Micrometers
End Shape
Round
Rod Style
Rod with Grip
Number of Pieces
1
Accuracy
+/-0.00069 in

Description

Micrometer Setting Standard, Accuracy +/-0.00069 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 33 in, Length 33 in, Number of Pieces 1, Rod Style Rod with Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.