Micrometer Setting Standard, 35"dia., 35"L
Mfr # 6311-35
Zoro # G6571770
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Micrometers
Length
35 in
Dimension Type
Inch
Accuracy
+/-0.00073 in
Rod Style
Rod with Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311-35
Zoro #
G6571770
UPC #
-
Country of Origin
China
Dimensions
Length
35 in
Dimension Type
Inch
Included Lengths
35 in
Diameter
0.63 in
Details
Item
Micrometer Setting Standard
For Use With
Micrometers
Accuracy
+/-0.00073 in
Rod Style
Rod with Grip
Number of Pieces
1
End Shape
Round
Description
Micrometer Setting Standard, Accuracy +/-0.00073 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 35 in, Length 35 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.