Micrometer Setting Standard, 39"dia., 39"L
Mfr # 6311-39
Zoro # G6577431
product price: $187.99
/ea
Free Shipping & Returns
Key Features
For Use With
Micrometers
Length
39 in
Diameter
0.63 in
Number of Pieces
1
End Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311-39
Zoro #
G6577431
UPC #
-
Country of Origin
China
Dimensions
Length
39 in
Diameter
0.63 in
Included Lengths
39 in
Dimension Type
Inch
Details
Item
Micrometer Setting Standard
For Use With
Micrometers
Number of Pieces
1
End Shape
Round
Accuracy
+/-0.00081 in
Rod Style
Rod with Grip
Description
Micrometer Setting Standard, Accuracy +/-0.00081 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 39 in, Length 39 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.