Micrometer Stand
Mfr # 6302
Zoro # G316119028
product price: $1,509.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Mount Style
Bench Mount
Compatible Micrometer Size
4 in to 12 in
For Use With Gauge Type
Outside Micrometers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6302
Zoro #
G316119028
UPC #
-
Country of Origin
China
Dimensions
Compatible Micrometer Size
4 in to 12 in
Details
Item
Micrometer Stand
Material
Steel
Mount Style
Bench Mount
For Use With Gauge Type
Outside Micrometers
Description
Micrometer Stand, Material Steel, Compatible Micrometer Size 4 in to 12 in, Compatible with Brand and Series Insize 3203, Insize 3210, Compatible with Manufacturer Model No. Not Applicable, For Use With Gauge Type Outside Micrometers, Mount Style Bench Mount
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.