Zoro Homepage

Mini Electronic Depth Gage

  • Mfr # 1140-50

  • Zoro # G5050982


product price: $250.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Range
0 in to 2 in, 0 to 50 mm
Resolution
0.0005 in/0.01 mm
Base Length
2 9/16 in
Number of Measuring Rods
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140-50
Zoro #
G5050982
UPC #
-
Country of Origin
China

Dimensions

Base Length
2 9/16 in
Rod Dia.
1.6mm
Rod Diameter
0.063 in
Dimension Type
Inch/Metric
Battery Size
CR2032
Depth Gauge Type
Blade-Style with Round Tip

Details

Item
Compact Digital Depth Gauge
SPC Output
Yes
Range
0 in to 2 in, 0 to 50 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
1
Long Form Calibration Certificate
No
Spindle Material
Stainless Steel
Features
Buttons: On/Off, Set, mm/inch, preset (+,-), Automatic Power Off, Move the Digital Unit to Turn on Power, Battery CR2032, Data Output
Rod Type
Round
Data Output Type
Cabled, Wireless
Contact Point Shape
Rounded
Compatible Wireless Transmitter
Mfr. No. 7306-20
Maximum Measurement - mm
50 mm
Accuracy
+/-0.0008 in
Maximum Measurement - Inch
2 in
Compatible Data Output Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Operation Type
Digital
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Actuation Style
Slide
Display Type
LCD
Contact Point Material
Stainless Steel
Minimum Measurement - mm
0 mm
Functions
Automatic Power Off, Buttons: On/Off, Inch/mm Conversion, Measure Depth of Small Groove and Hole, Preset (+/-)
Blade Tip Shape
Flat
Blade Material
Stainless Steel
Inches Measured - Maximum
2 in
Millimeters Measured - Maximum
50 mm
Inches Measured - Minimum
0 in
Included Certification
Not Included
Millimeters Measured - Minimum
0 mm

Description

Mini Electronic Depth Gage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.