Zoro Homepage

Mini Magnetic Stand, 20 lb. Magnetic Pull

  • Mfr # 6211-10E

  • Zoro # G2551129


product price: $69.99
/ea

Key Features

Magnetic Pull (Lb.)
20
Base Size (In.)
1-3/16 D x 63/64 H
Rod Dia. (In.)
0.236
Upright Post Dia. (In.)
0.312
Overall Length (In.)
3-15/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211-10E
Zoro #
G2551129
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
1-3/16 D x 63/64 H
Rod Dia. (In.)
0.236
Upright Post Dia. (In.)
0.312
Overall Length (In.)
3-15/16
Working Length of Post/Lower Arm
2.953 in
Base Height
1 in
Base Size
1 3/16 in W x 1 in H
Base Width
1 3/16 in
Centering Arm Shank Size
1/4 in
Base Length
1 3/16 in
Compatible Indicator Mount Size
1/4 in, 3/8 in
Base Thread Size
M8 x 1.25

Details

Item
Mini Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
20
For Use With
Dial and Electronic Indicators
Features
Dovetail Groove, Upright Base
Construction
Steel
Finish
Powder Coated
Step Type
Flat
Includes
Dovetail Groove
Base Type
Magnetic
Includes Snug
Yes
Maximum Reach
2.953 in
Compatible Indicator Mounts
Dovetail
Arm Type
Mini Post and Snug
Magnet Type
Always On
Holding Power
22 lbf
Accessory Type
Mini Magnetic-Base Indicator Holder

Description

The InSize Magnetic-Base Indicator Holder is a sturdy and reliable tool for any workshop. It can hold indicators weighing up to 20 lb. The base of the magnetic holder has a dovetail groove that allows you to slide it into position with ease. You can use this steel indicator holder as either an upright or horizontal base, depending on your needs. The centering arm shank size is 1/4 in. and 3/8 in., which allows you to fit different types of indicators onto the base easily. This mini magnetic stand is made of powder coated steel and its dimensions are 1 3/16" W x 1" H, 63/64" H. If you need a reliable indicator holder for holding your tools, then look no further than the InSize Magnetic Base Indicator Holder.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.