Zoro Homepage

N

  • Mfr # 3101-33E

  • Zoro # G516119132


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.0001 in, +/- 0.00015 in
IP Rating
IP65
SPC Output
Yes
Spindle Material
Steel
Resolution
0.0001 in, 0.001 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-33E
Zoro #
G516119132
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Jaw Depth
1 3/4 in

Details

Accuracy
+/- 0.0001 in, +/- 0.00015 in
IP Rating
IP65
SPC Output
Yes
Spindle Material
Steel
Resolution
0.0001 in, 0.001 mm
Long Form Calibration Certificate
No
Item
N
Thimble Type
Ratchet
Data Output Type
Cabled
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Anvil Shape
Flat
Case Type
Case
Included Certification
Certificate of Conformance
Millimeters Measured - Maximum
75 mm
Rotating Spindle
Yes
Inches Measured - Maximum
3 in
Case Included
Yes
Spindle Shape
Flat Carbide
Operation Type
Digital

Description

N, Resolution 0.0001 in, 0.001 mm, Accuracy +/- 0.0001 in, +/- 0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 1 3/4 in, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.