N
Mfr # 3109-125E
Zoro # G416119126
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005 in, 0.001 mm
Spindle Material
Steel
Accuracy
+/- 0.00015 in
Long Form Calibration Certificate
No
Thimble Type
Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109-125E
Zoro #
G416119126
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
2 7/8 in
Dimension Type
Inch/Metric
Details
Item
N
Resolution
0.00005 in, 0.001 mm
Spindle Material
Steel
Accuracy
+/- 0.00015 in
Long Form Calibration Certificate
No
Thimble Type
Friction
IP Rating
Not Rated
SPC Output
No
Operation Type
Digital
Millimeters Measured - Minimum
100 mm
Spindle Shape
Flat Carbide
Rotating Spindle
No
Inches Measured - Maximum
5 in
Millimeters Measured - Maximum
125 mm
Case Type
Case
Case Included
Yes
Inches Measured - Minimum
4 in
Anvil Shape
Flat
Description
N, Resolution 0.00005 in, 0.001 mm, Accuracy +/- 0.00015 in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth 2 7/8 in, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.