Non-Rotating Spindle Disk Micrometer
Mfr # 3294-1
Zoro # G6250583
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001 in
Spindle
Flat, Carbide
Anvil
Flat, Carbide
Thimble
Ratchet
Lock Nut Type
Lock Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3294-1
Zoro #
G6250583
UPC #
-
Country of Origin
China
Dimensions
Spindle Diameter
0.31 in
Dimension Type
Inch
Spindle Diameter1
0.31 in
Description
Non-Rotating Spindle Disc Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Included, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) No, Spindle Flat, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.