Zoro Homepage

Non-Rotating Spindle Disk Micrometer

  • Mfr # 3294-2

  • Zoro # G6312019


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Spindle
Flat, Carbide
Anvil
Flat, Carbide
Thimble
Ratchet
Lock Nut Type
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3294-2
Zoro #
G6312019
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.31 in
Dimension Type
Inch
Spindle Diameter1
0.31 in

Details

Item
Non-Rotating Spindle Disc Micrometer
Resolution
0.0001 in
Range
1 in to 2 in
Spindle
Flat, Carbide
Anvil
Flat, Carbide
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
No
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Maximum Measurement - Inch
2 in
Anvil Shape
Flat
Minimum Measurement - Inch
1 in
Thimble Type
Ratchet
Accuracy
+/-0.00016 in
Included Certification
Not Included
Rotating Spindle
No
Operation Type
Mechanical
Inches Measured - Minimum
1 in
Inches Measured - Maximum
2 in

Description

Non-Rotating Spindle Disc Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Included, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Rotating Spindle (Yes/No) No, Spindle Flat, Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.