Zoro Homepage

Outside Micrometer, Flat Anvil, Mechanical

  • Mfr # 3236-2B

  • Zoro # G6878790


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Graduations On Two Sides, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3236-2B
Zoro #
G6878790
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.138 in
Anvil Size
0.138 in
Spindle Diameter
0.256 in
Jaw Depth
1.26 in
Dimension Type
Inch
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.001"
Range
1 to 2"
Operation
Mechanical
Features
Graduations On Two Sides, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Long Form Calibration Certificate
No
Maximum Measurement - Inch
2 in
Anvil Shape
Flat
Case Type
Plastic Case
Spindle Shape
Flat
Minimum Measurement - Inch
1 in
Left-Handed Operation
Yes
Thimble Type
Ratchet
Accuracy
+/-0.00016 in
Operation Type
Mechanical
Case Included
Yes
Mechanical Display Type
Vernier
Inches Measured - Maximum
2 in
Left Handed Operation
Yes
Included Certification
Not Included
Rotating Spindle
Yes
Inches Measured - Minimum
1 in

Description

Ambidextrous Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 1.26 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Not Applicable, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.