Zoro Homepage

Outside Micrometer, Lock Nut Type

  • Mfr # 3236-3B

  • Zoro # G8526399


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
2 to 3"
Features
Graduations On Two Sides, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3236-3B
Zoro #
G8526399
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Spindle Diameter
0.256 in
Jaw Depth
1.752 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.001"
Range
2 to 3"
Features
Graduations On Two Sides, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Long Form Calibration Certificate
No
Spindle Material
Steel
Accuracy
+/-0.00020 in
Operation Type
Mechanical
Anvil Shape
Flat
Spindle Shape
Flat
Maximum Measurement - Inch
3 in
Thimble Type
Ratchet
Minimum Measurement - Inch
2 in
Left-Handed Operation
Yes
Mechanical Display Type
Vernier
Left Handed Operation
Yes
Case Included
Yes
Case Type
Blow Mould Case
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2 in
Included Certification
Not Included
Rotating Spindle
Yes

Description

Ambidextrous Mechanical Outside Micrometer, Range 2 in to 3 in, Resolution 0.001 in, Accuracy +/-0.00020 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 1.752 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.