Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer, Ratchet

  • Mfr # 3206-300A

  • Zoro # G4444029


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Features
Ratchet Stop
Includes
Setting Standards
Spindle
carbide
Anvil
Interchangeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206-300A
Zoro #
G4444029
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Jaw Depth
165 mm

Details

Item
Outside Micrometer
Resolution
0.01mm
Range
150 to 300mm
Features
Ratchet Stop
Includes
Setting Standards
Spindle
carbide
Anvil
Interchangeable
Thimble
Ratchet
SPC Output
No
Long Form Calibration Certificate
No
Standards
Meet DIN863-3
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Steel
Mechanical Display Type
Vernier
Spindle Shape
Carbide, Flat
Case Type
Blow Mould Case
Millimeters Measured - Maximum
300 mm
Millimeters Measured - Minimum
150 mm
Thimble Type
Ratchet
Case Included
Yes
Operation Type
Mechanical
Anvil Shape
Carbide, Flat
Rotating Spindle
Yes
Accuracy
+/-9 micronm
Included Certification
Not Included

Description

Mechanical Outside Micrometer, Range 150 to 300mm, Resolution 0.01mm, Accuracy +/-9 micronm, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Jaw Depth 165 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Carbide, Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Includes Setting Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.