Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-100A

  • Zoro # G6306988


product price: $72.39
/ea

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-100A
Zoro #
G6306988
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
60 mm
Dimension Type
Metric
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
75 to 100mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Anvil Material
Carbide
Minimum Measurement - mm
75 mm
Spindle Shape
Flat
Included Certification
Short Form Certificate of Inspection Traceable to DKD Germany
Accuracy
+/-3 micron
Maximum Measurement - mm
100 mm
Anvil Shape
Flat
Operation Type
Mechanical
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Rotating Spindle
Yes
Millimeters Measured - Maximum
100 mm
Case Included
Yes
Millimeters Measured - Minimum
75 mm
Case Type
Blow Mould Case

Description

Mechanical Outside Micrometer, Range 75 mm to 100 mm, Resolution 0.01 mm, Accuracy +/-3 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Short Form Certificate of Inspection Traceable to DKD Germany, Jaw Depth 60 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.