Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-10A

  • Zoro # G6317101


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-10A
Zoro #
G6317101
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
5.118 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
9 to 10"
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
SPC Output
No
Long Form Calibration Certificate
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Thimble Type
Ratchet
Operation Type
Mechanical
Minimum Measurement - Inch
9 in
Anvil Shape
Flat
Accuracy
+/-0.00031 in
Spindle Shape
Flat
Maximum Measurement - Inch
10 in
Mechanical Display Type
Vernier
Case Type
Blow Mould Case
Inches Measured - Minimum
9 in
Included Certification
Not Included
Case Included
Yes
Inches Measured - Maximum
10 in
Rotating Spindle
Yes

Description

Mechanical Outside Micrometer, Range 9 in to 10 in, Resolution 0.0001 in, Accuracy +/-0.00031 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 5.118 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.