Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-11A

  • Zoro # G6271233


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-11A
Zoro #
G6271233
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
6.102 in
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
10 to 11"
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
Long Form Calibration Certificate
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Anvil Shape
Flat
Accuracy
+/-0.00035 in
Spindle Shape
Flat
Maximum Measurement - Inch
11 in
Minimum Measurement - Inch
10 in
Operation Type
Mechanical
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Case Type
Blow Mould Case
Case Included
Yes
Included Certification
Not Included
Rotating Spindle
Yes
Inches Measured - Minimum
9 in
Inches Measured - Maximum
10 in

Description

Mechanical Outside Micrometer, Range 10 in to 11 in, Resolution 0.0001 in, Accuracy +/-0.00035 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 6.102 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.