Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-125A

  • Zoro # G6279977


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-125A
Zoro #
G6279977
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Spindle Diameter
0.256 in
Jaw Depth
73 mm
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
100 to 12mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Steel
SPC Output
No
Anvil Material
Carbide
Maximum Measurement - mm
125 mm
Operation Type
Mechanical
Accuracy
+/-3 micron
Spindle Shape
Flat
Thimble Type
Ratchet
Anvil Shape
Flat
Minimum Measurement - mm
100 mm
Mechanical Display Type
Vernier
Case Included
Yes
Included Certification
Not Included
Millimeters Measured - Minimum
100 mm
Millimeters Measured - Maximum
125 mm
Rotating Spindle
Yes
Case Type
Blow Mould Case

Description

Mechanical Outside Micrometer, Range 100 mm to 125 mm, Resolution 0.01 mm, Accuracy +/-3 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Jaw Depth 73 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.