Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-200A

  • Zoro # G6268838


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-200A
Zoro #
G6268838
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
117 mm
Dimension Type
Metric
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
175 to 200mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Maximum Measurement - mm
200 mm
Accuracy
+/-4 micron
Operation Type
Mechanical
Anvil Shape
Flat
Spindle Shape
Flat
Minimum Measurement - mm
175 mm
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Millimeters Measured - Maximum
200 mm
Millimeters Measured - Minimum
175 mm
Included Certification
Not Included
Case Type
Blow Mould Case
Rotating Spindle
Yes
Case Included
Yes

Description

Mechanical Outside Micrometer, Range 175 mm to 200 mm, Resolution 0.01 mm, Accuracy +/-4 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Jaw Depth 117 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.