Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-25A

  • Zoro # G6273823


product price: $60.09
/ea

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-25A
Zoro #
G6273823
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Spindle Diameter
0.256 in
Jaw Depth
28 mm
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
0 to 25mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Shape
Flat
Spindle Shape
Flat
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
25 mm
Thimble Type
Ratchet
Included Certification
Short Form Certificate of Inspection Traceable to DKD Germany
Accuracy
+/-2 micron
Operation Type
Mechanical
Mechanical Display Type
Vernier
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes
Case Included
Yes
Case Type
Blow Mould Case
Millimeters Measured - Maximum
25 mm

Description

Mechanical Outside Micrometer, Range 0 mm to 25 mm, Resolution 0.01 mm, Accuracy +/-2 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Short Form Certificate of Inspection Traceable to DKD Germany, Jaw Depth 28 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.