Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-275A

  • Zoro # G6317591


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-275A
Zoro #
G6317591
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
155 mm
Dimension Type
Metric
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
250 to 275mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Steel
SPC Output
No
Accuracy
+/-5 micron
Anvil Shape
Flat
Maximum Measurement - mm
275 mm
Minimum Measurement - mm
250 mm
Spindle Shape
Flat
Thimble Type
Ratchet
Operation Type
Mechanical
Mechanical Display Type
Vernier
Millimeters Measured - Maximum
275 mm
Millimeters Measured - Minimum
250 mm
Case Included
Yes
Rotating Spindle
Yes
Included Certification
Not Included
Case Type
Blow Mould Case

Description

Mechanical Outside Micrometer, Range 250 mm to 275 mm, Resolution 0.01 mm, Accuracy +/-5 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Jaw Depth 155 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.