Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-2A

  • Zoro # G6247357


product price: $69.09
/ea

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-2A
Zoro #
G6247357
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1.496 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
1 to 2"
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Carbide
Maximum Measurement - Inch
2 in
Thimble Type
Ratchet
Minimum Measurement - Inch
1 in
Accuracy
+/-0.00016 in
Included Certification
Short Form Certificate of Inspection Traceable to NIST
Anvil Shape
Flat
Spindle Shape
Flat
Operation Type
Mechanical
Mechanical Display Type
Vernier
Rotating Spindle
Yes
Inches Measured - Minimum
1 in
Inches Measured - Maximum
2 in
Case Included
Yes
Case Type
Blow Mould Case

Description

Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.496 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.