Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-3006A

  • Zoro # G6293143


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-3006A
Zoro #
G6293143
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
150 to 300mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Long Form Calibration Certificate
No
Minimum Measurement - mm
150 mm
Case Included
Yes
Maximum Measurement - mm
300 mm
Operation Type
Mechanical
Thimble Type
Ratchet
Case Type
Aluminum Box
Anvil Shape
Carbide
Spindle Shape
Carbide
Accuracy
+/-5 micron
Mechanical Display Type
Vernier
Rotating Spindle
Yes
Millimeters Measured - Maximum
300 mm
Included Certification
Not Included
Millimeters Measured - Minimum
150 mm

Description

Mechanical Outside Micrometer, Range 150 mm to 300 mm, Resolution 0.01 mm, Accuracy +/-5 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Carbide, Case Included Yes, Case Type Aluminum Box, Frame Material Not Applicable, Lock Nut Type Lock Nut, Maximum Measurement - mm 300 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.