Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-33A

  • Zoro # G6301047


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Includes
(3) Micrometers (3203-1A, 3203-2A, 3203-3A)
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-33A
Zoro #
G6301047
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch

Details

Item
Outside Micrometer Set
Resolution
0.0001"/0.01mm
Range
0 to 3"
Features
Carbide Measuring Faces
Includes
(3) Micrometers (3203-1A, 3203-2A, 3203-3A)
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Anvil Material
Carbide
SPC Output
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
IP Rating
Not Rated
Minimum Measurement - Inch
0 in
Operation Type
Mechanical
Thimble Type
Ratchet
Case Type
Plastic Case
Spindle Shape
Flat
Accuracy
+/-0.00020 in
Maximum Measurement - Inch
3 in
Included Certification
Short Form Certificate of Inspection Traceable to NIST
Anvil Shape
Flat
Case Included
Yes
Mechanical Display Type
Vernier
Micrometers Included
0 to 1 in, 1 to 2 in, 2 to 3 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Inches Measured - Maximum
3 in
Number of Micrometers
3

Description

Mechanical Outside Micrometer Set, Range 0 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, IP Rating Not Rated, SPC Output No, Dimension Type Inch, Micrometers Included 0 to 1 in, 1 to 2 in, 2 to 3 in, Number of Micrometers 3, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Lock Nut Type Lock Nut, Rotating Spindle (Yes/No) Yes, Spindle Material Steel, Spindle Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.