Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-44A

  • Zoro # G6310092


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Range
0 to 4"
Features
Carbide Measuring Faces
Includes
(4) Micrometers (3203-1A, 3203-2A, 3203-3A, 3203-4A)
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-44A
Zoro #
G6310092
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer Set
Resolution
0.0001"/0.01mm
Range
0 to 4"
Features
Carbide Measuring Faces
Includes
(4) Micrometers (3203-1A, 3203-2A, 3203-3A, 3203-4A)
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Maximum Measurement - Inch
4 in
Case Type
Plastic Case
Thimble Type
Ratchet
Minimum Measurement - Inch
0 in
Included Certification
Certificate of Inspection Traceable to NIST
Accuracy
+/-0.00020 in
Operation Type
Mechanical
Case Included
Yes
Anvil Shape
Carbide
Spindle Shape
Carbide
Mechanical Display Type
Vernier
Inches Measured - Maximum
4 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes

Description

Mechanical Outside Micrometer, Range 0 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection Traceable to NIST, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Carbide, Case Included Yes, Case Type Plastic Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.