Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-66A

  • Zoro # G6283057


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Includes
(6) Micrometers (3203-1A, 3203-2A, 3203-3A, 3203-4A, 3203-5A, 3203-6A)
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-66A
Zoro #
G6283057
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch

Details

Item
Outside Micrometer Set
Resolution
0.0001"/0.01mm
Range
0 to 6"
Features
Carbide Measuring Faces
Includes
(6) Micrometers (3203-1A, 3203-2A, 3203-3A, 3203-4A, 3203-5A, 3203-6A)
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
SPC Output
No
Anvil Material
Carbide
IP Rating
Not Rated
Number of Micrometers
6
Case Type
Plastic Case
Spindle Shape
Flat
Anvil Shape
Flat
Accuracy
+/-0.00015 in
Case Included
Yes
Thimble Type
Ratchet
Operation Type
Mechanical
Micrometers Included
0 to 1 in, 1 to 2 in, 2 to 3 in, 3 to 4 in, 4 to 5 in, 5 to 6 in
Data Output Type
No Data Output
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Inches Measured - Maximum
6 in

Description

Mechanical Outside Micrometer Set, Range 0 in to 6 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output No, Data Output Type No Data Output, Dimension Type Inch, Micrometers Included 0 to 1 in, 1 to 2 in, 2 to 3 in, 3 to 4 in, 4 to 5 in, 5 to 6 in, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Lock Nut Type Lock Nut, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.