Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-7A

  • Zoro # G6262623


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-7A
Zoro #
G6262623
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch
Jaw Depth
4.094 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
6 to 7"
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Shape
Flat
Anvil Shape
Flat
Accuracy
+/-0.00028 in
Operation Type
Mechanical
Minimum Measurement - Inch
6 in
Maximum Measurement - Inch
7 in
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Inches Measured - Maximum
7 in
Rotating Spindle
Yes
Case Included
Yes
Case Type
Blow Mould Case
Inches Measured - Minimum
6 in
Included Certification
Not Included

Description

Mechanical Outside Micrometer, Range 6 in to 7 in, Resolution 0.0001 in, Accuracy +/-0.00028 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 4.094 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.