Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3203-8A

  • Zoro # G6298159


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203-8A
Zoro #
G6298159
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
4.606 in
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
7 to 8"
Features
Carbide Measuring Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
SPC Output
No
Long Form Calibration Certificate
No
Operation Type
Mechanical
Maximum Measurement - Inch
8 in
Spindle Shape
Flat
Thimble Type
Ratchet
Anvil Shape
Flat
Accuracy
+/-0.00028 in
Minimum Measurement - Inch
7 in
Mechanical Display Type
Vernier
Inches Measured - Maximum
8 in
Case Type
Blow Mould Case
Inches Measured - Minimum
7 in
Rotating Spindle
Yes
Included Certification
Not Included
Case Included
Yes

Description

Mechanical Outside Micrometer, Range 7 in to 8 in, Resolution 0.0001 in, Accuracy +/-0.00028 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 4.606 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Blow Mould Case, Frame Material Not Applicable, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.