Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3205-56

  • Zoro # G6313321


product price: $2,917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Resolution
0.0005"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205-56
Zoro #
G6313321
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
29.331 in
Dimension Type
Inch
Spindle Diameter
0.315 in
Spindle Diameter1
0.315 in

Details

Item
Outside Micrometer
Resolution
0.0005"
Range
48 to 56"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
SPC Output
No
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Anvil Shape
Flat
Minimum Measurement - Inch
48 in
Accuracy
+/-0.00094 in
Spindle Shape
Flat
Operation Type
Mechanical
Thimble Type
Ratchet
Maximum Measurement - Inch
56 in
Mechanical Display Type
Vernier
Inches Measured - Minimum
48 in
Case Type
Wooden Box
Case Included
Yes
Inches Measured - Maximum
56 in
Included Certification
Not Included
Rotating Spindle
Yes

Description

Adjustable-Collar Mechanical Outside Micrometer, Range 48 in to 56 in, Resolution 0.0005 in, Accuracy +/-0.00094 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 29.331 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wooden Box, Frame Material Not Applicable, Includes Adjustable Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.