Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer, Ratchet Thimble

  • Mfr # 3205-64

  • Zoro # G1194372


product price: $3,609.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Resolution
0.0005"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205-64
Zoro #
G1194372
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
33.268 in
Spindle Diameter
0.315 in
Dimension Type
Inch
Spindle Diameter1
0.315 in

Details

Item
Outside Micrometer
Resolution
0.0005"
Range
56 to 64"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Carbide
Spindle Shape
Flat
Accuracy
+/-0.00110 in
Thimble Type
Ratchet
Operation Type
Mechanical
Minimum Measurement - Inch
56 in
Anvil Shape
Flat
Maximum Measurement - Inch
64 in
Mechanical Display Type
Vernier
Case Type
Wooden Box
Inches Measured - Minimum
56 in
Inches Measured - Maximum
64 in
Case Included
Yes
Rotating Spindle
Yes
Included Certification
Not Included

Description

Adjustable-Collar Mechanical Outside Micrometer, Range 56 in to 64 in, Resolution 0.0005 in, Accuracy +/-0.00110 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 33.268 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wooden Box, Frame Material Not Applicable, Includes Adjustable Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.