Outside Micrometer, Ratchet Thimble
Mfr # 3205-72
Zoro # G6247372
product price: $3,450.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Resolution
0.0005"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3205-72
Zoro #
G6247372
UPC #
-
Country of Origin
China
Dimensions
Spindle Diameter
0.315 in
Dimension Type
Inch
Jaw Depth
37.205 in
Spindle Diameter1
0.315 in
Description
Adjustable-Collar Mechanical Outside Micrometer, Range 64 in to 72 in, Resolution 0.0005 in, Accuracy +/-0.00122 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 37.205 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wooden Box, Frame Material Not Applicable, Includes Adjustable Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.