Zoro Homepage

Outside Micrometer, Ratchet Thimble

  • Mfr # 3206-8

  • Zoro # G6261549


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Carbide Measuring Faces, Interchangeble Anvils
Includes
Setting Standards
Spindle
Flat
Anvil
Interchangeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206-8
Zoro #
G6261549
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in; 0.315 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
4 to 8"
Features
Carbide Measuring Faces, Interchangeble Anvils
Includes
Setting Standards
Spindle
Flat
Anvil
Interchangeable
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Steel
SPC Output
No
IP Rating
Not Rated
Operation Type
Mechanical
Minimum Measurement - Inch
4 in
Maximum Measurement - Inch
8 in
Accuracy
+/-0.00028 in
Anvil Shape
Flat
Included Certification
Not Included
Rotating Spindle
Yes
Inches Measured - Minimum
4 in
Inches Measured - Maximum
8 in
Thimble Type
Ratchet

Description

Mechanical Interchangeable-Anvil Outside Micrometer, Range 4 in to 8 in, Resolution 0.0001 in, Accuracy +/-0.00028 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in; 0.315 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Features Interchangeable Anvils, Included Certification Not Included, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.