Zoro Homepage

Outside Spring Caliper, 0 to 8.27" Range

  • Mfr # 7262-200

  • Zoro # G2549701


product price: $25.39
/ea

Key Features

Range (In.)
0 to 8.27
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Leg Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7262-200
Zoro #
G2549701
UPC #
-
Country of Origin
China

Details

Item
Outside Spring Caliper
Range (In.)
0 to 8.27
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Leg Style
Flat
Caliper Material
Steel
Minimum Measurement - Inch
0 in
Tip Type
Solid Points
Maximum Measurement
8.27 in
Joint Type
Spring
Range
0 in to 8.27 in
Maximum Measurement - Inch
8.27 in
Product Type
Outside Spring Caliper
Inches Measured - Minimum
0 in
Inches Measured - Maximum
8.27 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
200 mm

Description

Outside Spring Caliper, Range 0 in to 8.27 in, Joint Type Spring, Maximum Measurement 8.27 in, Maximum Measurement - Inch 8.27 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.